2-1/8 in. Bathroom Sink Drain in Chrome Plated
2-1/8 in. Bathroom Sink Drain in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One-piece, drop-in installation through drain hole and secured by a nut under sink
- Chrome plated cast brass or PVC tube versions
- Finished in chrome, brushed nickel, rubbed bronze, or wrought iron
- Ideal Lav-NPU does not include a stopper
- Removable, replaceable grid strainer with O-ring seal
- Grid strainer prevents hair and other objects from entering drain overflow - standard
- Designed for hotels and public restrooms
- Available in tubular PVC or solid brass, the one-piece IdealLav is easy to install through the top of the sink
- Fits standard sinks with overflow
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Drain Opening:
- 1-1/4
- Grid Drain Material:
- Brass
- Overall Height:
- 8-7/8
- Overflow Included:
- Yes
- Strainer Diameter:
- 2-1/8
- UPC:
- 640263105168