This product requires certification to purchase.

2-13/40 in. Plastic Push-Pull Drain in Brushed Nickel

Watco

2-13/40 in. Plastic Push-Pull Drain in Brushed Nickel

  • Fast #
  • Part #W48750PPBNG
  • Item #7107540
  • Manufacturer Part #48750-PP-BN-G
3.1 out of 5 Customer Rating
Brand image
Watco

2-13/40 in. Plastic Push-Pull Drain in Brushed Nickel

  • Fast #
  • Part #W48750PPBNG
  • Item #7107540
  • Manufacturer Part #48750-PP-BN-G
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Body Material:
Plastic
Tub Depth:
2-13/40 in
UPC:
640263071791