2-Hole Overflow Plate in Polished Chrome
2-Hole Overflow Plate in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Component Type:
- Overflow Plate
- IAPMO Listed:
- No
- UPC:
- 640263051984