24 in. Metal Trip Lever Drain in Chrome Plated
24 in. Metal Trip Lever Drain in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 14 2007
- ASTM:
- ASTM F-409 2002
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connecting Pipe:
- Rigid
- Connection Type:
- NPSM
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- Handle Type:
- Lever
- Thread Size:
- 11.5
- Thread Type:
- Coarse
- Tub Depth:
- 24
- UPC:
- 640263082896