24 in. PVC Flexible Lift and Turn Rough-In Waste and Overflow Drain in Polished Chrome
24 in. PVC Flexible Lift and Turn Rough-In Waste and Overflow Drain in Polished Chrome
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connecting Pipe:
- Flexible
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed:
- No
- UPC:
- 640263089062