5/16 in. Stopper in Polished Chrome
5/16 in. Stopper in Polished Chrome
Frequently Purchased Together
Product Details
- Recommended for residential construction
- Replaceable seal available
- Foot-actuated stopper
- Simple installation
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 2 in
- Faucet Part Type:
- Stopper
- Fits Pipe Size:
- 2 in
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Product Type:
- Stopper
- WaterSense Labeled:
- No