16 in. Plastic Lift & Turn Drain in Chrome Plated
500 Series 16 in. Plastic Lift & Turn Drain in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For tubs up to 16" deep
- Measures 14 1/2" vertically from center of overflow to center of drain pipe
- Complete waste and overflow assembly
Documents
Specifications
- ASME:
- ASME A112.18.2-2005
- Collection:
- 500 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Plastic
- Thread Type:
- Coarse
- Tub Depth:
- 16 in
- UPC:
- 640263001682