This product requires certification to purchase.

24 in. Brass Trip Lever Drain in Polished Chrome

Watco

500-TL Series 24 in. Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #W551TLBRSCP
  • Item #4154321
  • Manufacturer Part #551-TL-BRS-CP
5 out of 5 Customer Rating
Brand image
Watco

500-TL Series 24 in. Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #W551TLBRSCP
  • Item #4154321
  • Manufacturer Part #551-TL-BRS-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for heavy duty use in hotels, motels, and rental property
  • Retainer plate for overflow elbow
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2-2005
Collection:
500-TL Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Connection Type:
Slip-Joint
Drain Body Material:
Brass
Gauge (metal):
17 ga
Thread Type:
Coarse
Tub Depth:
24 in
UPC:
640263000067