This product requires certification to purchase.

PVC Trip Lever Drain in Brushed Nickel

Watco

500-TL Series PVC Trip Lever Drain in Brushed Nickel

  • Fast #
  • Part #W550TQPVCBN
  • Item #9199715
  • Manufacturer Part #550-TQ-PVC-BN
5 out of 5 Customer Rating
Brand image
Watco

500-TL Series PVC Trip Lever Drain in Brushed Nickel

  • Fast #
  • Part #W550TQPVCBN
  • Item #9199715
  • Manufacturer Part #550-TQ-PVC-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI F409 88
ASTM:
ASTM F-409 88
Collection:
500-TL Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Connecting Pipe:
Rigid
Connection Type:
Slip-Joint
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Material Type:
PVC
Thread Type:
Coarse
Trim Only:
No
Tub Depth:
16 in
UPC:
640263089444
WaterSense Labeled:
No