This product requires certification to purchase.

24 in. Brass Cable Drain in Chrome Plated

Watco

538 Series 24 in. Brass Cable Drain in Chrome Plated

  • Fast #
  • Part #W538CABRSCP
  • Item #1079317
  • Manufacturer Part #538-CA-BRS-CP
4.5 out of 5 Customer Rating
Brand image
Watco

538 Series 24 in. Brass Cable Drain in Chrome Plated

  • Fast #
  • Part #W538CABRSCP
  • Item #1079317
  • Manufacturer Part #538-CA-BRS-CP
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
538 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Drain Body Material:
Brass
Gauge (metal):
20 ga
IAPMO Listed:
No
Thread Type:
Coarse
Tub Depth:
24 in
UPC:
640263006687