600 Series 16 in. Plastic Lift & Turn Drain in Oil Rubbed Bronze

Part #W600LTPVCBZ  |  Item #3180141  |  Manufacturer Part #600-LT-PVC-BZ

$63.68 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Designed for heavy duty use in hotels, motels, and rental property
  • Metal strainer body, 1.25" deep
  • Theft resistant stopper
  • Replaceable, drip-proof Buna-N-Seal

Documents

Specifications

ASME Specifications: ASME A112.18.2-2008

Collection: 600 Series

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Connecting Pipe: Rigid

Connection Type: Slip-Joint

Drain Body Material: Plastic

Drain Body Material Type: PVC

Fits Pipe Size: 1-1/2 in

Schedule Class: 40

Thread Type: Coarse

Tub Depth: 16 in