This product requires certification to purchase.

Plastic Lift & Turn Half Kit in Brushed Bronze

Watco

601 Series Plastic Lift & Turn Half Kit in Brushed Bronze

  • Fast #
  • Part #W601LTPVCBB
  • Item #9255207
  • Manufacturer Part #601-LT-PVC-BB
3.7 out of 5 Customer Rating
Brand image
Watco

601 Series Plastic Lift & Turn Half Kit in Brushed Bronze

  • Fast #
  • Part #W601LTPVCBB
  • Item #9255207
  • Manufacturer Part #601-LT-PVC-BB
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1.25" deep metal strainer body
  • Theft-resistant stopper
  • Designed for heavy-duty use in hotels, motels and rental properties
  • Replaceable, drip-proof Buna-N-seal
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2005
CSA Certified:
CSA B125.2 2005
Collection:
601 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
IAPMO Listed:
No
Thread Type:
Coarse
UPC:
640263029921