This product requires certification to purchase.

16 in. Plastic Push-Pull Drain in Brushed Nickel

Watco

Flex900 Innovator® 16 in. Plastic Push-Pull Drain in Brushed Nickel

  • Fast #
  • Part #WFLEX916PPPVCBN
  • Item #4481289
  • Manufacturer Part #FLEX916-PP-PVC-BN
3.3 out of 5 Customer Rating
Brand image
Watco

Flex900 Innovator® 16 in. Plastic Push-Pull Drain in Brushed Nickel

  • Fast #
  • Part #WFLEX916PPPVCBN
  • Item #4481289
  • Manufacturer Part #FLEX916-PP-PVC-BN
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Eliminates the need to use 45°elbows for offsets. Just bend the flexible tubing to correct the misalignment
  • Eliminates all screws and a separate overflow test plug
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole overflow plates
  • Overflow elbow/flexible tubing joint is factory-welded; flexible tubing/sanitary tee joint is designed to cut and fit in the field
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2005
Collection:
Flex900 Innovator®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Connecting Pipe:
Flexible
Connection Type:
Threaded
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Thread Type:
Coarse
Tub Depth:
16
UPC:
640263042920