This product requires certification to purchase.

Flexible 900 INNOVA PVC FOOT ACT Waste & Overflow Polished Chrome

Watco

Flexible 900 INNOVA PVC FOOT ACT Waste & Overflow Polished Chrome

  • Fast #
  • Part #WFLEX924FAPVCCP
  • Item #5153761
  • Manufacturer Part #FLEX924-FA-PVC-CP
4.5 out of 5 Customer Rating
Brand image
Watco

Flexible 900 INNOVA PVC FOOT ACT Waste & Overflow Polished Chrome

  • Fast #
  • Part #WFLEX924FAPVCCP
  • Item #5153761
  • Manufacturer Part #FLEX924-FA-PVC-CP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connecting Pipe:
Flexible
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
UPC:
640263040858