Glued Plastic Trip Lever Pipe with 5-Extension in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #500-TQ-PVC-BZ-EX5
Glued Plastic Trip Lever Pipe with 5-Extension in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed:
- No
- UPC:
- 640263033645