16 in. Plastic Lift & Turn Drain in Oil Rubbed Bronze
Innovator® 500 Series 16 in. Plastic Lift & Turn Drain in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 14 2007
- ASME:
- ASME A112.18.2 2005
- ASTM:
- ASTM F-409 2002
- Collection:
- Innovator® 500 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connecting Pipe:
- Rigid
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- IAPMO Listed -:
- No
- Strainer Body:
- Metal
- Thread Type:
- Coarse
- Tub Depth:
- 16 in