16 in. Plastic Push-Pull Drain in Oil Rubbed Bronze
Innovator® 590 16 in. Plastic Push-Pull Drain in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Eliminates all screws
- Eliminates leaks due to loose overflow attachment
- Eliminates dual inventory of one- and two-hole overflow plates; saves time on installation
Documents
Specifications
- ANSI:
- ANSI 14 2007
- ASME:
- ASME A112.18.2 2005
- ASTM:
- ASTM F-409 2002
- Collection:
- Innovator® 590
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connection Type:
- Slip-Joint
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- Thread Type:
- Coarse
- Tub Depth:
- 16
- UPC:
- 640263023592