This product requires certification to purchase.

16 in. Brass Toe-Tap Drain in Chrome Plated

Watco

Innovator® 591 16 in. Brass Toe-Tap Drain in Chrome Plated

  • Fast #
  • Part #W591FABRSCPNY
  • Item #7517467
  • Manufacturer Part #591-FA-BRS-CP-NY
4.4 out of 5 Customer Rating
Brand image
Watco

Innovator® 591 16 in. Brass Toe-Tap Drain in Chrome Plated

  • Fast #
  • Part #W591FABRSCPNY
  • Item #7517467
  • Manufacturer Part #591-FA-BRS-CP-NY
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eliminates all screws
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole overflow plates
  • Metal strainer body for cast iron or plastic tubs
  • Designed for heavy-duty use in hotels, motels, and rental properties
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2 2005
Collection:
Innovator® 591
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connecting Pipe:
Rigid
Connection Type:
Slip-Joint
Drain Body Material:
Brass
Gauge (metal):
17 ga
IAPMO Listed:
No
Thread Type:
Coarse
Trim Only:
No
UPC:
640263024025
WaterSense Labeled:
No
Width:
6-3/4 in