This product requires certification to purchase.

Push Pull Flex in Polished Chrome

Watco

Innovator® 900 Push Pull Flex in Polished Chrome

  • Fast #
  • Part #W900PPSF0CP
  • Item #4738000
  • Manufacturer Part #900-PPSF-0-CP
4.9 out of 5 Customer Rating
Brand image
Watco

Innovator® 900 Push Pull Flex in Polished Chrome

  • Fast #
  • Part #W900PPSF0CP
  • Item #4738000
  • Manufacturer Part #900-PPSF-0-CP
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Eliminates all screws
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of 1 and 2 hole overflow plates
  • Requires Certification

Documents


Specifications

Collection:
Innovator® 900
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Component Type:
Push Pull Trim Kit
Drain Type:
Bathtub Drain
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Material:
Brass, Plastic
Trim Ring:
No
UPC:
640263030286