This product requires certification to purchase.

Plastic Lift & Turn Drain in Brushed Nickel

Watco

Innovator® 900 Series Plastic Lift & Turn Drain in Brushed Nickel

  • Fast #
  • Part #W900LTPVCBN
  • Item #9950700
  • Manufacturer Part #900-LT-PVC-BN
3.7 out of 5 Customer Rating
Brand image
Watco

Innovator® 900 Series Plastic Lift & Turn Drain in Brushed Nickel

  • Fast #
  • Part #W900LTPVCBN
  • Item #9950700
  • Manufacturer Part #900-LT-PVC-BN
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one and two hole overflow plates
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2005
Collection:
Innovator® 900 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Connection Type:
NPSM
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Fits Pipe Size:
1-1/2 in
Thread Type:
Coarse
UPC:
640263024049
Width:
6-3/4 in