This product requires certification to purchase.

Plastic Lift & Turn Drain in Chrome Plated

Watco

Innovator® 900 Series Plastic Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #W901BRIPVCCP
  • Item #2273060
  • Manufacturer Part #901-BRI-PVC-CP
5 out of 5 Customer Rating
Brand image
Watco

Innovator® 900 Series Plastic Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #W901BRIPVCCP
  • Item #2273060
  • Manufacturer Part #901-BRI-PVC-CP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Characteristics & Features
Collection
Innovator® 900 Series
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Connecting Pipe
Rigid
Connection Type
Solvent Weld
Drain Body Material
Plastic
Strainer Body
Metal
Thread Type
Coarse
Warranty & Product Information
ASME
ASME A112.18.2-2005
UPC
640263019663