This product requires certification to purchase.

Plastic Lift & Turn Drain in Chrome Plated

Watco

Innovator® 900 Series Plastic Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #W901LTABSCP
  • Item #1758494
  • Manufacturer Part #901-LT-ABS-CP
5 out of 5 Customer Rating
Brand image
Watco

Innovator® 900 Series Plastic Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #W901LTABSCP
  • Item #1758494
  • Manufacturer Part #901-LT-ABS-CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leak due to loose overflow attachment
  • Eliminates dual inventory of 1 and 2 hole overflow plates
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2005
Collection:
Innovator® 900 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connecting Pipe:
Rigid
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Strainer Body:
Metal
Thread Type:
Coarse
Tub Depth:
16 in
UPC:
640263015689