This product requires certification to purchase.

Plastic Lift & Turn Drain in Chrome Plated

Watco

Innovator® 900 Series Plastic Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #W917LTPVCCP
  • Item #3097840
  • Manufacturer Part #917-LT-PVC-CP
4.8 out of 5 Customer Rating
Brand image
Watco

Innovator® 900 Series Plastic Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #W917LTPVCCP
  • Item #3097840
  • Manufacturer Part #917-LT-PVC-CP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
Innovator® 900 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connecting Pipe:
Rigid
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
IAPMO Listed:
No
Thread Type:
Coarse
UPC:
640263035335