Plastic Lift & Turn Drain in Oil Rubbed Bronze
Innovator® 900 Series Plastic Lift & Turn Drain in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Innovator® 900 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connecting Pipe:
- Rigid
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Strainer Body:
- Metal
- Thread Type:
- Coarse
- Tub Depth:
- 16 in
- UPC:
- 640263021925