Plastic Lift & Turn Drain in Polished Nickel
Innovator® 900 Series Plastic Lift & Turn Drain in Polished Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Innovator® 900 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Nickel
- Connecting Pipe:
- Rigid
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- IAPMO Listed -:
- No
- Material Type:
- ABS
- Schedule Class:
- 40
- Strainer Body:
- Metal
- Thread Type:
- Coarse