Plastic Push-Pull Drain in Chrome Plated
Innovator® 900 Series Plastic Push-Pull Drain in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eliminates all screws
- Eliminates need for separate overflow test plug
- Eliminates leaks due to loose overflow attachment
- Eliminates dual inventory of one and two hole overflow plates
Specifications
- ASME:
- ASME A112.18.2 2005
- Collection:
- Innovator® 900 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- NPSM
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in - 11-1/2 in
- UPC:
- 640263017157