Plastic Push-Pull Drain in Wrought Iron
Innovator® 900 Series Plastic Push-Pull Drain in Wrought Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Innovator® 900 Series
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- ABS
- IAPMO Listed:
- No
- Thread Type:
- Coarse
- Trim Only:
- No
- UPC:
- 640263042715
- WaterSense Labeled:
- No