Plastic Toe-Tap Drain in Chrome Plated
This product has been replaced by
Manufacturer Part #901-ZRI-PVC-CP
Innovator® 900 Series Plastic Toe-Tap Drain in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Innovator® 900 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connecting Pipe:
- Rigid
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Thread Type:
- Coarse
- UPC:
- 640263025145