This product requires certification to purchase.

Plastic Push-Pull Drain in Brushed Nickel

Watco

Innovator® 901 Series Plastic Push-Pull Drain in Brushed Nickel

  • Fast #
  • Part #W901PPABSBNPK
  • Item #9637812
  • Manufacturer Part #901-PP-ABS-BN-PK
3.3 out of 5 Customer Rating
Brand image
Watco

Innovator® 901 Series Plastic Push-Pull Drain in Brushed Nickel

  • Fast #
  • Part #W901PPABSBNPK
  • Item #9637812
  • Manufacturer Part #901-PP-ABS-BN-PK
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leaks due to loose overflow attachment
  • Eliminates dual inventory of one- and two-hole overflow plates
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2005
Collection:
Innovator® 901 Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
Fits Pipe Size:
1-1/2 in
Thread Type:
Coarse
UPC:
640263023462
Width:
7-1/2