Plastic Push-Pull Drain in Matte Black
Innovator® 901 Series Plastic Push-Pull Drain in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Half kit - PresFlo matte black
- Easy to install, schedule 40 tub drain
- Matte black finish
- Eliminates all screws
- Eliminates need for separate overflow test plug
- Eliminates leaks due to loose overflow attachment
- Eliminates dual inventory of one- and two-hole overflow plates
Specifications
- ASME:
- ASME A112.18.2 2005
- Collection:
- Innovator® 901 Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Fits Pipe Size:
- 1-1/2 in
- Thread Type:
- Coarse
- UPC:
- 640263042739