Drain Tirm Kit in Polished Nickel
Innovator® Drain Tirm Kit in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- Innovator®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Fits Pipe Size:
- 1-87/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- UPC:
- 640263022489