This product requires certification to purchase.

Drain Trim Kit in Wrought Iron

Watco

Innovator® Drain Trim Kit in Wrought Iron

  • Fast #
  • Part #W958290WI
  • Item #2886189
  • Manufacturer Part #958290-WI
3.9 out of 5 Customer Rating
Brand image
Watco

Innovator® Drain Trim Kit in Wrought Iron

  • Fast #
  • Part #W958290WI
  • Item #2886189
  • Manufacturer Part #958290-WI
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Wrought Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
1-87/100 in
Characteristics & Features
Collection
Innovator®
Color Finish Category
Iron Tones
Color Finish Name
Wrought Iron
Warranty & Product Information
Application
Residential
IAPMO Listed
No
UPC
640263030118