Lift & Turn Drain Kit and Trim in Rustic Pewter
Innovator® Lift & Turn Drain Kit and Trim in Rustic Pewter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Innovator®
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Rustic Pewter
- Diameter:
- 1-3/5 in
- Drain Component Type:
- Lift & Turn Kit
- Drain Type:
- Bathtub Drain
- Material:
- Wrought Iron
- UPC:
- 640263057832