Plastic Shower Drain
Innovator® Plastic Shower Drain
Product Details
Product Details
- Includes innovator test membrane; testable up to five floors (22 psi)
- No test plug or test ball required
- Available in PVC and ABS
Documents
Specifications
- ASME:
- ASME A112.18.2 2015
- Collection:
- Innovator®
- Construction:
- Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Grate Shape:
- Round
- UPC:
- 640263133857