This product requires certification to purchase.

Plastic Lift & Turn Drain in Chrome Plated

Watco

Innovator® Plus 940/941 Plastic Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #W941LTPVCCPPK
  • Item #2465089
  • Manufacturer Part #941-LT-PVC-CP-PK
4.1 out of 5 Customer Rating
Brand image
Watco

Innovator® Plus 940/941 Plastic Lift & Turn Drain in Chrome Plated

  • Fast #
  • Part #W941LTPVCCPPK
  • Item #2465089
  • Manufacturer Part #941-LT-PVC-CP-PK
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eliminates all screws
  • Eliminates need for separate overflow test plug
  • Eliminates leak due to loose overflow attachment
  • Hand-adjustable flange allows for a tight-fitting overflow flange on a wide range of tub angles
  • Reversible tee and elbow for direct-drain application
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Characteristics & Features
Collection
Innovator® Plus 940/941
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Connection Type
Solvent Weld
Drain Body Material
Plastic
Drain Body Material Type
PVC
Strainer Body
Metal
Thread Type
Fine
Warranty & Product Information
ASME
ASME A112.18.2-2005
UPC
640263033232