Plastic Lift & Turn Drain in White
Innovator Plus® Plastic Lift & Turn Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2 2005
- CSA Certified:
- CSA B125.2 2005
- Collection:
- Innovator Plus®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connecting Pipe:
- No Piping
- Connection Type:
- Solvent Weld
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Drain Installation Type:
- Above or Through Floor
- IAPMO Listed:
- No
- Thread Type:
- Fine
- Trim Only:
- No
- UPC:
- 640263024223