This product requires certification to purchase.

Drain Trim Kit in Brushed Nickel

Watco

Lift and Turn Drain Trim Kit in Brushed Nickel

  • Fast #
  • Part #W958290BN
  • Item #1813073
  • Manufacturer Part #958290-BN
5 out of 5 Customer Rating
Brand image
Watco

Lift and Turn Drain Trim Kit in Brushed Nickel

  • Fast #
  • Part #W958290BN
  • Item #1813073
  • Manufacturer Part #958290-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Theft resistant, brass stopper
  • Designed for heavy duty use in hotels, motels, and rental property
  • Replaceable, drip-proof Buna-n seal
  • Adapter bar for changing from 2 to 1 hole overflow plate
  • Requires Certification

Documents


Specifications

Collection:
Lift and Turn
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1-43/50 in
Trim Ring:
No
UPC:
640263018642