Drain Trim Kit in Oil Rubbed Bronze
Lift and Turn Drain Trim Kit in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Theft resistant, brass stopper
- Designed for heavy duty use in hotels, motels, and rental property
- Replaceable, drip-proof Buna-n seal
- Adapter bar for changing from 2 to 1 hole overflow plate
Documents
Specifications
- Collection:
- Lift and Turn
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 1-43/50 in
- Trim Ring:
- No
- UPC:
- 640263020737