This product requires certification to purchase.

Drain Trim Kit in Polished Chrome

Watco

Lift and Turn Drain Trim Kit in Polished Chrome

  • Fast #
  • Part #W958290CP
  • Item #4100295
  • Manufacturer Part #958290-CP
3.8 out of 5 Customer Rating
Brand image
Watco

Lift and Turn Drain Trim Kit in Polished Chrome

  • Fast #
  • Part #W958290CP
  • Item #4100295
  • Manufacturer Part #958290-CP
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brass strainer bodies have a maximum coverage of 2.875" O.D
  • PRESFLO® and Lift & Turn kits do not require crossbars in previous strainer body
  • PUSH PULL® kits do require previous strainer body to have crossbars
  • NuFit® easily and quickly installs over previous strainer bodies, requiring only the provided silicone adhesive
  • Requires Certification

Specifications

Collection:
Lift and Turn
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
2-7/8
Drain Component Type:
Lift & Turn Kit
Drain Type:
Bathtub Drain
Fits Pipe Size:
1-87/100 in
IAPMO Listed:
No
Length:
3-1/2
Material:
Brass
Outlet Type:
Threaded
Trim Ring:
No
UPC:
640263022175
Width:
3-5/8