This product requires certification to purchase.

Lift and Turn Drain Trim Kit in Brushed Bronze

Watco

Lift and Turn Lift and Turn Drain Trim Kit in Brushed Bronze

  • Fast #
  • Part #W58290BB
  • Item #5134227
  • Manufacturer Part #58290-BB
3.1 out of 5 Customer Rating
Brand image
Watco

Lift and Turn Lift and Turn Drain Trim Kit in Brushed Bronze

  • Fast #
  • Part #W58290BB
  • Item #5134227
  • Manufacturer Part #58290-BB
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Theft-resistant, brass stopper
  • Brass strainer body, 1.25" deep
  • Designed for heavy-duty use in hotels, motels and rental properties
  • Replaceable, drip-proof Buna-N-seal
  • Adapter bar for changing from two to one-hole overflow plate
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-7/8 in
Fits Pipe Size
1-87/100 in
Characteristics & Features
Collection
Lift and Turn
Color Finish Category
Bronze Tones
Color Finish Name
Brushed Bronze
Material
Brass, Rubber
Outlet Type
Threaded
Warranty & Product Information
Product Type
Trim Kit
UPC
640263031542