This product requires certification to purchase.

Lift and Turn Drain Trim Kit in Wrought Iron

Watco

Lift and Turn Lift and Turn Drain Trim Kit in Wrought Iron

  • Fast #
  • Part #W58290WI
  • Item #9301297
  • Manufacturer Part #58290-WI
4.8 out of 5 Customer Rating
Brand image
Watco

Lift and Turn Lift and Turn Drain Trim Kit in Wrought Iron

  • Fast #
  • Part #W58290WI
  • Item #9301297
  • Manufacturer Part #58290-WI
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Wrought Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Theft-resistant, brass stopper
  • Brass strainer body, 1.25" deep
  • Designed for heavy-duty use in hotels, motels and rental properties
  • Replaceable, drip-proof Buna-N-seal
  • Adapter bar for changing from two to one-hole overflow plate
  • Requires Certification

Documents


Specifications

Collection:
Lift and Turn
Color Finish Category:
Iron Tones
Color Finish Name:
Wrought Iron
Diameter:
2-7/8 in
Fits Pipe Size:
1-87/100 in
IAPMO Listed:
No
Material:
Brass, Rubber
Outlet Type:
Threaded
Product Type:
Trim Kit
UPC:
640263031290