Trim Kit in Brushed Bronze
Lift and Turn Trim Kit in Brushed Bronze
Frequently Purchased Together
Product Details
- PRESFLO® and Lift & Turn kits do not require crossbars in previous strainer body
- PUSH PULL® kits do require previous strainer body to have crossbars
- Brass strainer bodies have a maximum coverage of 2.875" O.D
- NuFit® easily and quickly installs over previous strainer bodies, requiring only the provided silicone adhesive
Specifications
- Collection:
- Lift and Turn
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Diameter:
- 2-7/8 in
- Fits Pipe Size:
- 1-87/100 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Outlet Type:
- Threaded
- Product Type:
- Trim Kit