16 in. Plastic Lift & Turn Drain in Wrought Iron
Model 500 16 in. Plastic Lift & Turn Drain in Wrought Iron
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal strainer body for cast iron or plastic tubs
- Theft-resistant brass stopper
- Designed for heavy-duty use in hotels, motels, and rental properties
- Replaceable drip-proof Buna-N-seal
- Retainer plate for overflow elbow
Documents
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM F-409 2002
- Collection:
- Model 500
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Connection Type:
- NPSM
- Drain Body Material:
- Metal
- Fits Pipe Size:
- 1-1/2 in
- Strainer Body:
- Metal
- Thread Type:
- Coarse
- Tub Depth:
- 16 in
- UPC:
- 640263033324
- Width:
- 6-3/4 in