This product requires certification to purchase.

Plastic Push-Pull Drain in Wrought Iron

Watco

Model 601 Plastic Push-Pull Drain in Wrought Iron

  • Fast #
  • Part #W601PPABSWI
  • Item #9399780
  • Manufacturer Part #601-PP-ABS-WI
3.2 out of 5 Customer Rating
Brand image
Watco

Model 601 Plastic Push-Pull Drain in Wrought Iron

  • Fast #
  • Part #W601PPABSWI
  • Item #9399780
  • Manufacturer Part #601-PP-ABS-WI
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Wrought Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for heavy duty use in hotels, motels, and rental property
  • Metal strainer body, 1.25 in deep
  • Theft resistant stopper
  • Replaceable, drip-proof Buna-N-seal
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2 2005
Collection:
Model 601
Color Finish Category:
Iron Tones
Color Finish Name:
Wrought Iron
Connection Type:
Solvent Weld
Drain Body Material:
Plastic
Drain Body Material Type:
ABS
Fits Pipe Size:
1-1/2 in
Thread Type:
Coarse
UPC:
640263030453