This product requires certification to purchase.

PVC Hub Adapter Polished Chrome

Watco

Model 615 PVC Hub Adapter Polished Chrome

  • Fast #
  • Part #W615PPPVCCP
  • Item #497535
  • Manufacturer Part #615-PP-PVC-CP
3.2 out of 5 Customer Rating
Brand image
Watco

Model 615 PVC Hub Adapter Polished Chrome

  • Fast #
  • Part #W615PPPVCCP
  • Item #497535
  • Manufacturer Part #615-PP-PVC-CP
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Half kit with hub adaptor
  • 1.25" deep metal strainer body
  • Theft-resistant brass stopper
  • Designed for heavy-duty use in hotels, motels and rental properties
  • Replaceable, drip-proof Buna-N-seal
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Characteristics & Features
Collection
Model 615
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Drain Component Type
Hub Adapter
Drain Type
Bathtub Drain
Material
Plastic
Trim Ring
No
Warranty & Product Information
ASME
ASME A112.18.2 2005
UPC
640263002535