This product requires certification to purchase.

2-7/8 in. Brass Trim Kit

Watco

NuFit® 2-7/8 in. Brass Trim Kit

  • Fast #
  • Part #W48500CPC
  • Item #9924484
  • Manufacturer Part #48500-CP-C
4.7 out of 5 Customer Rating
Brand image
Watco

NuFit® 2-7/8 in. Brass Trim Kit

  • Fast #
  • Part #W48500CPC
  • Item #9924484
  • Manufacturer Part #48500-CP-C
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Kit includes metal overflow plate and brass screw, strainer body and stopper assembly, adapter bar, and silicone adhesive
  • Old strainer body must have crossbars
  • Brass strainer bodies have a maximum coverage of 2.875 in. O.D
  • PRESFLO® and Lift & Turn kits do not require crossbars in previous strainer body. PUSH PULL® kits do require previous strainer body to have crossbars
  • NuFit® easily and quickly installs over previous strainer bodies, requiring only the provided silicone adhesive. Best if not used for 24 hours after installation
  • Replacement stoppers available
  • Requires Certification

Specifications

Collection:
NuFit®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
2-7/8 in
Material:
Brass
Product Type:
Trim Kit
UPC:
640263087952