Watco
NuFit® 2-7/8 in. Plastic and Steel Drain Cover
Part #W48750PPCPG47 | Item #7957052 | Manufacturer Part #48750-PP-CP-G-47
$21.01
EACH
Diameter:
2-7/8 inPackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Chrome plated steel construction for long-lasting use
- Includes grid strainer and stopper for efficient bathtub drainage
Documents
Specifications
BAA Compliant: Yes
Collection: NuFit®
Color Finish: Chrome Plated
Color Finish Category: Chromes
Diameter: 2-7/8 in
GSA Approved: Yes
IAPMO Listed: No
Material: Plastic, Steel
Product Type: Drain Cover
Weight: 0.4
-
Call for Pricing