3-1/2 in. Push Pull Trim Kit in Polished Chrome
NuFit® 3-1/2 in. Push Pull Trim Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes Innovator® overflow plate, snap-on retainer ring, and adapter bar
- Covers strainer body flanges up to 2 7/8" in diameter
- Cross bars required
- Installs with included silicone adhesive
Specifications
- Collection:
- NuFit®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Body Material:
- Plastic
- IAPMO Listed:
- No
- Tub Depth:
- 3-1/2
- UPC:
- 640263071531