Lift and Turn Drain in Brushed Nickel
NuFit® Lift and Turn Drain in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- NuFit®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- IAPMO Listed:
- No
- Trim Only:
- Yes
- UPC:
- 640263049462
- WaterSense Labeled:
- No