This product requires certification to purchase.

Lift and Turn Trim Kit with Brass Strainer Bodies of 2.87 in. OD Brushed Nickel

Watco

NuFit® Lift and Turn Trim Kit with Brass Strainer Bodies of 2.87 in. OD Brushed Nickel

  • Fast #
  • Part #W48400BN
  • Item #4220691
  • Manufacturer Part #48400-BN
3.1 out of 5 Customer Rating
Brand image
Watco

NuFit® Lift and Turn Trim Kit with Brass Strainer Bodies of 2.87 in. OD Brushed Nickel

  • Fast #
  • Part #W48400BN
  • Item #4220691
  • Manufacturer Part #48400-BN
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Presflo® and lift and turn kits do not require crossbars in previous strainer body. Push Pull® kits do require previous strainer body to have crossbars
  • NuFit® easily and quickly installs over previous strainer bodies, requiring only the provided silicon adhesive
  • Replacement stoppers available
  • Brass strainer bodies have a maximum coverage of 2.875"O.D
  • Requires Certification

Documents


Specifications

Collection:
NuFit®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
UPC:
640263048410